Motion
302AA00040A
PCS13-12N-0-0-80-00 Flow Control Valve
MI ITEM #08441895
MFR #302AA00040A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PCS13-12N-0-0-80-00 Flow Control Valve
MI ITEM #08441895
MFR #302AA00040A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PCS13-12N-0-0-80-00
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Specifications

  • Action
    Flow Control
  • Maximum Operating Pressure
    350 bar
  • Overall Width
    1.25 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Seal Material
    Buna-N
  • Overall Height
    1.25 in
  • Overall Length
    3.60 in
  • Cavity
    C-12-3
  • Ambient Temperature Range
    -40°C to +120 °C
  • Differential Pressure
    5.5 bar
  • Mounting Type
    Screw-in Cartridge
  • Number Of Valve Ports
    3
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 Microns
  • Spool Seal
    No
  • Style
    Adjustable Pressure Compensated, Flow Regulator

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text