Motion
51M300A 1C20 114

VICKERS BY DANFOSS
51M300A 1C20 114

Eaton Vickers M Series Vane Motor;51M300A 1C20 114
Mi Item #08441983
MFR #51M300A 1C20 114
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
51M300A 1C20 114

Eaton Vickers M Series Vane Motor;51M300A 1C20 114
Mi Item #08441983
MFR #51M300A 1C20 114

Mfr description
308837-3 51M300A 1C20 114
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    8.65 in
  • Overall Length
    14.22 in
  • Overall Width
    10.50 in
  • Weight
    160.00 lb

Details

  • Displacement
    317.2 cc/rev
  • Maximum Operating Pressure
    500 psi
  • Seal Material
    Buna-N
  • Series
    M Series
  • Shaft Rotation
    Right
  • Shaft Seal
    Single
  • Shaft Type
    None
  • Type Of Bearing
    Heavy Duty
  • Used For
    Elevator scraper drives, hydrostatic drives, auxiliary applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)