Overview
Mfr description
IRV1-10-5-0-0-00
Specifications
- Maximum Operating Pressure210 bar
- Overall Width1.53 in
- Fluid CompMIL–H–5606, SAE 10, SAE 20, etc.
- Overall Height1.53 in
- LeakageStandard
- Manufacturer Catalog Number308AA00027A
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data