Specifications
Dimensions
- Overall Height1.53 in
- Overall Width1.53 in
- Port SizeNone
Details
- Fluid CompMIL–H–5606, SAE 10, SAE 20
- FunctionPressure Relief Valve
- Manufacturer Catalog Number308AA00082A
- Maximum Operating Pressure210 bar
- Port TypeCartridge Only
- Recommended Filtration Level18/16/13