Overview
Mfr description
ESV1-10-C-0-24DGJ
Specifications
- Maximum Operating Pressure210 bar
- Overall Width1.53 in
- Fluid CompMIL–H–5606, SAE 10, SAE 20, etc.
- Overall Height1.53 in
- LeakageStandard
- Manufacturer Catalog Number308AA00120A
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data