Motion
308AA00122A
IRV1-10-22-0-0-00 Proportional Valves
MI ITEM #08441998
MFR #308AA00122A
Price$231.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IRV1-10-22-0-0-00 Proportional Valves
MI ITEM #08441998
MFR #308AA00122A

Mfr description
IRV1-10-22-0-0-00
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$231.24/each

Specifications

Dimensions

  • Overall Height
    1.53 in
  • Overall Width
    1.53 in

Details

  • Diode
    No
  • Factory Set Pressure
    2200 psi
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Leakage
    Standard
  • Manufacturer Catalog Number
    308AA00122A
  • Maximum Flow Rate
    1 L/min
  • Maximum Operating Pressure
    210 bar
  • Number Of Valve Ports
    2
  • Operating Temperature
    -30°C to +90 °C
  • Override Type
    None
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Style
    Poppet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)