Motion
45M185A-11A20

VICKERS BY DANFOSS
45M185A-11A20

Eaton Vickers M Series Vane Motor;45M185A 11A20
Mi Item #08442004
MFR #45M185A-11A20
Price$10,929.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
45M185A-11A20

Eaton Vickers M Series Vane Motor;45M185A 11A20
Mi Item #08442004
MFR #45M185A-11A20

Mfr description
309398-1 45M185A 11A20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,929.77/each

Specifications

Dimensions

  • Overall Height
    6.81 in
  • Overall Length
    12.25 in
  • Overall Width
    8.38 in
  • Weight
    85.00 lb

Details

  • Displacement
    193.2 cc/rev
  • Maximum Operating Pressure
    500 psi
  • Seal Material
    Buna-N
  • Series
    M Series
  • Shaft Rotation
    Right
  • Shaft Seal
    Single
  • Shaft Type
    Splined
  • Type Of Bearing
    Standard
  • Used For
    Elevator scraper drives, hydrostatic drives, auxiliary applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)