Motion
36M95A-1C20
Eaton Vickers M Series Vane Motor;36M95A 1C20
MI ITEM #08442179
MFR #36M95A-1C20
List Price$8,268.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Vickers M Series Vane Motor;36M95A 1C20
MI ITEM #08442179
MFR #36M95A-1C20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,268.75/each for your price

Overview

Mfr description
327626-3 36M95A 1C20

Specifications

  • Series
    M Series
  • Type Of Bearing
    Heavy Duty
  • Shaft Type
    Straight Keyed
  • Displacement
    100.3 cc/rev
  • Maximum Operating Pressure
    500 psi
  • Seal Material
    Buna-N
  • Overall Height
    6.25 in
  • Overall Length
    10.75 in
  • Overall Width
    8.38 in
  • Weight
    65.00 lb
  • Shaft Rotation
    Right
  • Shaft Seal
    Single
  • Used For
    Elevator scraper drives, hydrostatic drives, auxiliary applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text