Specifications
Dimensions
- Overall Height5.31 in
- Overall Length8.93 in
- Overall Width6.88 in
- Weight40.00 lb
Details
- Displacement57.7 cc/rev
- Maximum Operating Pressure500 psi
- Seal MaterialBuna-N
- SeriesM Series
- Shaft RotationRight
- Shaft SealSingle
- Shaft TypeStraight Keyed
- Type Of BearingHeavy Duty
- Used ForElevator scraper drives, hydrostatic drives, auxiliary applications
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)