Motion
26M65A 1C20  LH

VICKERS BY DANFOSS
26M65A 1C20 LH

Eaton Vickers M Series Vane Motor;26M65A 1C20 LH
MI ITEM #08442314
MFR #26M65A 1C20 LH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
26M65A 1C20 LH

Eaton Vickers M Series Vane Motor;26M65A 1C20 LH
MI ITEM #08442314
MFR #26M65A 1C20 LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
361184-7 26M65A 1C20 LH

Specifications

  • Series
    M Series
  • Type Of Bearing
    Heavy Duty
  • Shaft Type
    None
  • Displacement
    68.7 cc/rev
  • Maximum Operating Pressure
    500 psi
  • Seal Material
    Buna-N
  • Overall Height
    5.31 in
  • Overall Length
    8.93 in
  • Overall Width
    6.88 in
  • Weight
    40.00 lb
  • Shaft Rotation
    Right
  • Shaft Seal
    Single
  • Used For
    Elevator scraper drives, hydrostatic drives, auxiliary applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text