Motion
V20-1P11P-11C-11-R

VICKERS BY DANFOSS
V20-1P11P-11C-11-R

Hydraulic Vane Pump - V20 Series, 88.17931008 L/min Max Flow Rate
Mi Item #08442968
MFR #V20-1P11P-11C-11-R
Price$1,909.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
V20-1P11P-11C-11-R

Hydraulic Vane Pump - V20 Series, 88.17931008 L/min Max Flow Rate
Mi Item #08442968
MFR #V20-1P11P-11C-11-R

Mfr description
V20-1P11P-11C-11-R
  • Pressure-balanced, modular 12-vane design
  • Reduces noise and flow pulsation
  • Wide range of available displacements
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,909.41/each

Specifications

Details

  • Maximum Flow Rate
    88.17931008 L/min
  • Mounting Type
    2 Bolt Flange SAE-A size
  • Series
    V20
  • Shaft Type
    Straight Keyed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)