Motion
46M130A 11C20

VICKERS BY DANFOSS
46M130A 11C20

Eaton Vickers M Series Vane Motor;46M130A 11C20
MI ITEM #08443283
MFR #46M130A 11C20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
46M130A 11C20

Eaton Vickers M Series Vane Motor;46M130A 11C20
MI ITEM #08443283
MFR #46M130A 11C20

Mfr description
407455-3 46M130A 11C20
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    6.81 in
  • Overall Length
    12.25 in
  • Overall Width
    8.38 in
  • Weight
    85.00 lb

Details

  • Displacement
    138 cc/rev
  • Maximum Operating Pressure
    500 psi
  • Seal Material
    Buna-N
  • Series
    M Series
  • Shaft Rotation
    Right
  • Shaft Seal
    Single
  • Shaft Type
    None
  • Type Of Bearing
    Heavy Duty
  • Used For
    Elevator scraper drives, hydrostatic drives, auxiliary applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)