Motion
PVE012L01AUB0B2124000100100CD0A

VICKERS BY DANFOSS
PVE012L01AUB0B2124000100100CD0A

Hydraulic Axial Piston Pump - PVE
Mi Item #08443374
MFR #PVE012L01AUB0B2124000100100CD0A
Price$16,416.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVE012L01AUB0B2124000100100CD0A

Hydraulic Axial Piston Pump - PVE
Mi Item #08443374
MFR #PVE012L01AUB0B2124000100100CD0A

Mfr description
PVE012L01AUB0B2124000100100CD0A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,416.34/each

Specifications

Dimensions

  • Overall Height
    5.7500 in, 146.05 mm
  • Overall Length
    9.7400 in, 247.40 mm
  • Overall Width
    6.7000 in, 170.18 mm

Details

  • Application
    Mobile Open-Circuit Piston Pumps
  • Pump Application
    Mobile Equipment
  • Series
    PVE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)