Motion
PVE012R05AUB0A39000009001000B0A

VICKERS BY DANFOSS
PVE012R05AUB0A39000009001000B0A

Hydraulic Axial Piston Pump - PVE
Mi Item #08443381
MFR #PVE012R05AUB0A39000009001000B0A
Price$19,738.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVE012R05AUB0A39000009001000B0A

Hydraulic Axial Piston Pump - PVE
Mi Item #08443381
MFR #PVE012R05AUB0A39000009001000B0A

Mfr description
PVE012R05AUB0A39000009001000B0A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,738.25/each

Specifications

Dimensions

  • Overall Height
    5.7500 in, 146.05 mm
  • Overall Length
    9.6300 in, 244.60 mm
  • Overall Width
    6.7000 in, 170.18 mm

Details

  • Application
    Mobile Equipment
  • Pump Application
    Mobile Equipment
  • Series
    PVE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)