Motion
CA2T63TN-150Z

SMC CORP OF AMERICA
CA2T63TN-150Z

CA2-Z TIE ROD CYLINDER with 63 mm Bore Diameter
Mi Item #08447616
MFR #CA2T63TN-150Z
Price$170.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CA2T63TN-150Z

CA2-Z TIE ROD CYLINDER with 63 mm Bore Diameter
Mi Item #08447616
MFR #CA2T63TN-150Z

Mfr description
CA2T63TN-150Z CYLINDER
  • Double acting single rod
  • Bore sizes: 40, 50, 63, 80, 100mm
  • Options include pivot bracket and/or knuckle joints
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.55/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Stroke
    150 mm

Details

  • Country of Origin
    US
  • Made to Order
    Yes
  • Mounting Type
    Centre Trunnion
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2-Z
  • Tube Material
    Aluminium tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)