Motion
KDG3V-8-33C330N-E-20-EN134

VICKERS BY DANFOSS
KDG3V-8-33C330N-E-20-EN134

KDG3V-8-33C330N-E-20-EN134
Mi Item #08447889
MFR #KDG3V-8-33C330N-E-20-EN134
Price$6,025.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KDG3V-8-33C330N-E-20-EN134

KDG3V-8-33C330N-E-20-EN134
Mi Item #08447889
MFR #KDG3V-8-33C330N-E-20-EN134

Mfr description
KDG3V-8-33C330N-E-20-EN134
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,025.61/each

Specifications

Dimensions

  • Overall Height
    5.8700 in, 149.10 mm
  • Overall Length
    12.8600 in, 326.64 mm
  • Overall Width
    4.5200 in, 114.81 mm

Details

  • Ambient Temperature Range
    -4 to 158 °F, -20 to 70 °C
  • Flow Direction
    Meter in, meter out
  • Max Operating Temperature
    158 °F
  • Mount
    Subplate
  • Seal Material
    Viton
  • Spool Type
    Bleed A and B to T
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)