Motion
PVH074L02AA10B25200000100200010A

VICKERS BY DANFOSS
PVH074L02AA10B25200000100200010A

Hydraulic Axial Piston Pump - PVH, 4.500 in³/r, 73.7 cc/rev Displacement, Left Hand Input Rotation
Mi Item #08447946
MFR #PVH074L02AA10B25200000100200010A
Price$28,256.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVH074L02AA10B25200000100200010A

Hydraulic Axial Piston Pump - PVH, 4.500 in³/r, 73.7 cc/rev Displacement, Left Hand Input Rotation
Mi Item #08447946
MFR #PVH074L02AA10B25200000100200010A

Mfr description
PVH074L02AA10B25200000100200010A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28,256.77/each

Specifications

Dimensions

  • Drain Port Size
    3/4-16
  • Inlet Port Size
    2.0000 in
  • Outlet Port Size
    1.0000 in
  • Overall Height
    10.5900 in, 268.99 mm
  • Overall Length
    14.2700 in, 362.46 mm
  • Overall Width
    8.8200 in, 224.03 mm
  • Port Thread Size
    1/2-13 , 3/8

Details

  • Application
    Mobile Equipment
  • Control Type
    Pressure and Flow Compensated
  • Controller Type
    Pressure And Flow Compensator
  • Displacement
    73.7 cc/rev, 4.500 in³/r
  • Displacement Type
    Variable
  • Drain Port Location
    Bottom and Top Plugged
  • Flow Compensator Range
    276 to 305 psi, 19 to 21 bar
  • Input Rotation
    Left Hand
  • Input Shaft Type
    14T 12/24 DP Spline Shaft
  • Max Volume Stop
    No
  • Maximum Operating Pressure
    3684 psi, 254 bar
  • Mounting Type
    SAE C 4-Bolt
  • Port Location
    Side
  • Port Type
    SAE 4-Bolt Flange Code 61
  • Pressure Compensator Range
    3568 to 3684 psi, 246 to 254 bar
  • Pump Application
    Mobile Equipment
  • Series
    PVH
  • Shaft Type
    14T 12/24 DP Spline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)