Motion
PVH131R02AF30E252009001001AA010A

VICKERS BY DANFOSS
PVH131R02AF30E252009001001AA010A

Hydraulic Axial Piston Pump - PVH, 8.000 in³/r, 131.1 cc/rev Displacement, Right Hand Input Rotation
Mi Item #08447956
MFR #PVH131R02AF30E252009001001AA010A
Price$22,533.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVH131R02AF30E252009001001AA010A

Hydraulic Axial Piston Pump - PVH, 8.000 in³/r, 131.1 cc/rev Displacement, Right Hand Input Rotation
Mi Item #08447956
MFR #PVH131R02AF30E252009001001AA010A

Mfr description
PVH131R02AF30E252009001001AA010A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,533.83/each

Specifications

Dimensions

  • Drain Port Size
    2014-07-08
  • Inlet Port Size
    2.5000 in
  • Outlet Port Size
    1.2500 in
  • Overall Height
    11.2900 in, 286.77 mm
  • Overall Length
    17.0400 in, 432.82 mm
  • Overall Width
    10.0000 in, 254 mm
  • Port Thread Size
    1/2-13

Details

  • Application
    Mobile Equipment, Open Loop Circuits
  • Control Type
    Pressure and Flow Compensated
  • Controller Type
    Pressure and Flow Compensator with Torque Sensing
  • Displacement
    131.1 cc/rev, 8.000 in³/r
  • Displacement Type
    Variable
  • Drain Port Location
    Bottom and Top Plugged
  • Flow Compensator Range
    276 to 305 psi, 19 to 21 bar
  • Input Rotation
    Right Hand
  • Input Shaft Type
    14T 12/24 DP Spline Shaft
  • Maximum Operating Pressure
    3684 psi, 254 bar
  • Mounting Type
    SAE C 4-Bolt
  • Port Location
    Side
  • Port Type
    SAE 4-Bolt Flange Code 61 and Code 62
  • Pressure Compensator Range
    3568 to 3684 psi, 246 to 254 bar
  • Pump Application
    Mobile Equipment
  • Series
    PVH
  • Shaft Type
    14T 12/24 DP Spline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)