Motion
PVH098R13AJ30A250000001AM2AB010A

VICKERS BY DANFOSS
PVH098R13AJ30A250000001AM2AB010A

Hydraulic Axial Piston Pump - PVH, Right Hand Input Rotation
MI ITEM #08447977
MFR #PVH098R13AJ30A250000001AM2AB010A
Price$43,357.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVH098R13AJ30A250000001AM2AB010A

Hydraulic Axial Piston Pump - PVH, Right Hand Input Rotation
MI ITEM #08447977
MFR #PVH098R13AJ30A250000001AM2AB010A

Mfr description
PVH098R13AJ30A250000001AM2AB010A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43,357.48/each

Specifications

Dimensions

  • Overall Height
    10.7700 in, 273.56 mm
  • Overall Length
    15.1800 in, 385.57 mm
  • Overall Width
    9.1700 in, 232.92 mm

Details

  • Input Rotation
    Right Hand
  • Pump Application
    Mobile Equipment
  • Series
    PVH
  • Trade Name/Number
    PVH098R13AJ30A250000001A M2AB010A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)