Motion
616791
Hydraulic Directional Control Valve - Solenoid Actuation, NG10 (D05) Valve, 120 L/min, 32 gpm Max Flow, 220 V ac Coil
Mi Item #08448034
MFR #616791
Price$1,268.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Directional Control Valve - Solenoid Actuation, NG10 (D05) Valve, 120 L/min, 32 gpm Max Flow, 220 V ac Coil
Mi Item #08448034
MFR #616791

Mfr description
DG4V-5-0C-M-U-C6-20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,268.79/each

Specifications

Dimensions

  • Overall Height
    4.5300 in, 115.1 mm
  • Overall Length
    9.6800 in, 245.87 mm
  • Overall Width
    2.8000 in, 71.12 mm
  • Size (ISO-4401)
    NG10
  • Valve Size
    NG10 (D05)

Details

  • Actuation
    Solenoid
  • Coil Voltage
    220 V ac
  • Electrical Connection
    ISO 4400 (DIN 43650) CONNECTOR
  • Electrical Connector Type
    DIN 43650 Form A
  • Manual Override Type
    Plain
  • Max Operating Temperature
    122 °F, 50 °C
  • Maximum Flow Rate
    120 L/min, 32 gpm
  • Maximum Operating Pressure
    315 bar, 4500 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mounting Type
    Manifold
  • Performance Specification
    High Performance
  • Seal Material
    Viton
  • Series
    DG4V-5
  • Spool Spring Arrangement
    Spring-Centered
  • Spool Type
    all ports connected, Open center
  • T Port Pressure Rating
    1750 psi, 120 bar
  • Valve Application
    Industrial Machinery
  • Valve Type
    Spool Valve
  • Wiring Housing Type
    ISO 4400 / EN 175301-803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)