Motion
V20-1B6B-1C-11-R-EN1000

VICKERS BY DANFOSS
V20-1B6B-1C-11-R-EN1000

Hydraulic Vane Pump - V20 Series, 61.93910016 L/min Max Flow Rate
Mi Item #08448901
MFR #V20-1B6B-1C-11-R-EN1000
Price$1,909.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
V20-1B6B-1C-11-R-EN1000

Hydraulic Vane Pump - V20 Series, 61.93910016 L/min Max Flow Rate
Mi Item #08448901
MFR #V20-1B6B-1C-11-R-EN1000

Mfr description
V20-1B6B-1C-11-R-EN1000
  • Pressure-balanced, modular 12-vane design
  • Reduces noise and flow pulsation
  • Wide range of available displacements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,909.41/each

Specifications

Details

  • Maximum Flow Rate
    61.93910016 L/min
  • Mounting Type
    2 Bolt Flange SAE-A size
  • Series
    V20
  • Shaft Type
    Straight Keyed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)