Motion
708146
Vickers (Eaton) Hydraulic Flow Control Valve
MI ITEM #08448974
MFR #708146
Price$1,172.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vickers (Eaton) Hydraulic Flow Control Valve
MI ITEM #08448974
MFR #708146

Mfr description
EFN-10-11BHAVANT
  • Superior moisture resistance
  • Reliable fluid flow regulation
  • Easy installation and maintenance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,172.89/each

Specifications

Dimensions

  • Height
    4.21 in
  • Length
    2.80 in
  • Size
    10
  • Width
    1.30 in

Details

  • Adjustment Type
    Manual
  • Application
    The control valve manipulates a flowing fluid, such as gas, steam, water, or chemical compounds, to compensate for the load disturbance
  • Body Material
    Ductile Iron
  • Compensation
    Non-Compensated
  • ECCN
    EAR99
  • Flow Rate
    189 L/min
  • Fluid Cleanliness
    19/17/14 micron
  • Fluid Comp
    Anti-wear hydraulic oil
  • Leakage
    Standard
  • Maximum Flow Rate
    189 L/min, 49.929 gpm
  • Maximum Working Pressure
    210 bar, 3045.792 psi
  • Pressure Rating
    210 bar
  • Seal Material
    Fluorocarbon
  • Type
    Flow control valve
  • Valve Mount Type
    Thread or flange
  • Working Temperature Max
    80 °C
  • Working Temperature Min
    -20 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)