Motion
708148
Vickers (Eaton) Hydraulic Flow Control Valve
MI ITEM #08448975
MFR #708148
Price$732.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vickers (Eaton) Hydraulic Flow Control Valve
MI ITEM #08448975
MFR #708148

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$732.10/each

Specifications

Dimensions

  • Height
    2.20 in
  • Length
    2.80 in
  • Size
    6
  • Width
    1.30 in

Details

  • Application
    The control valve manipulates a flowing fluid, such as gas, steam, water, or chemical compounds, to compensate for the load disturbance
  • Body Material
    Ductile Iron
  • ECCN
    EAR99
  • Fluid Cleanliness
    19/17/14 micron
  • Fluid Comp
    Anti-wear hydraulic oil
  • Leakage
    Standard
  • Maximum Flow Rate
    76 L/min, 20.077 gpm
  • Maximum Working Pressure
    210 bar, 3045.792 psi
  • Seal Material
    Nitrile
  • Type
    Flow control valve
  • Valve Mount Type
    Thread or flange
  • Working Temperature Max
    176 °F, 80 °C
  • Working Temperature Min
    -4 °F, -20 °C

Overview

Mfr description
EFN-06-21BHAVANT
  • Superior moisture resistance
  • Reliable fluid flow regulation
  • Easy installation and maintenance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought