Overview
Mfr description
V20-1B12B-1C-11-R-EN1000
- Pressure-balanced, modular 12-vane design
- Reduces noise and flow pulsation
- Wide range of available displacements
Specifications
- Maximum Flow Rate88.68784128 L/min
- Shaft TypeStraight Keyed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data