Specifications
Dimensions
- Overall Height3.4400 in, 87.38 mm
- Overall Length7.3600 in, 186.94 mm
- Overall Width1.8800 in, 47.75 mm
- Size (ISO-4401)ISO-4401-03
- Valve SizeNG6 (D03)
Details
- ActuationSolenoid
- Coil Voltage24 V dc
- Electrical ConnectionAtex ExdIIC2G zone 1 and 2 CSA, UL
- Manual Override TypePlain
- Max Operating Temperature158 °F, 70 °C
- Maximum Flow Rate40 L/min, 10.5 gpm
- Maximum Operating Pressure350 bar, 5000 psi
- Min Operating Temperature-4 °F, -20 °C
- Mounting TypeSubplate
- Performance SpecificationISO 4401-03
- Seal MaterialViton
- SeriesDG4V-3
- Spool Spring ArrangementSpring-Offset
- Spool Typeall ports connected, Open center
- T Port Pressure Rating1000 psi, 70 bar
- Valve ApplicationIndustrial Machinery
- Valve TypeSpool Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)