Motion
DG5V-8-H-8C-X-R-VM-U-D7-DS-10

VICKERS BY DANFOSS
DG5V-8-H-8C-X-R-VM-U-D7-DS-10

Hydraulic Directional Control Valve - Pilot Operated Actuation, NG25 (D08) Valve, 700 L/min, 185 gpm Max Flow, 28 V dc Coil
Mi Item #08450310
MFR #DG5V-8-H-8C-X-R-VM-U-D7-DS-10
Price$3,105.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG5V-8-H-8C-X-R-VM-U-D7-DS-10

Hydraulic Directional Control Valve - Pilot Operated Actuation, NG25 (D08) Valve, 700 L/min, 185 gpm Max Flow, 28 V dc Coil
Mi Item #08450310
MFR #DG5V-8-H-8C-X-R-VM-U-D7-DS-10

Mfr description
DG5V-8-H-8C-X-R-VM-U-D7-DS-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,105.04/each

Specifications

Dimensions

  • Port 1 Size/Type
    ISO 4401-08
  • Port 2 Size/Type
    0.4375 - 20 UNF, SAE Thread
  • Size (ISO-4401)
    ISO-4401-08
  • Valve Size
    NG25 (D08)

Details

  • Actuation
    Pilot Operated
  • Coil Voltage
    28 V dc
  • Electrical Connection
    ISO 4400 (DIN 43650) Connector
  • Electrical Connector Type
    ISO 4400 / EN 175301-803
  • Manual Override Type
    Plain
  • Max Operating Temperature
    158 °F, 70 °C
  • Maximum Flow Rate
    700 L/min, 185 gpm
  • Maximum Operating Pressure
    350 bar, 5000 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mounting Type
    Subplate
  • Performance Specification
    High Performance
  • Seal Material
    Buna-N
  • Series
    DG5V-8
  • Spool Spring Arrangement
    Spring-Centered
  • Spool Type
    P connected to T with an open crossover path, Tandem center
  • T Port Pressure Rating
    5000 psi, 350 bar
  • Valve Application
    Industrial Machinery
  • Valve Type
    Spool Valve
  • Wiring Housing Type
    ISO 4400 / EN 175301-803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)