Specifications
Dimensions
- Overall Height7.9400 in, 201.68 mm
- Overall Length10.4500 in, 265.43 mm
- Overall Width4.6700 in, 118.62 mm
- Port 1 Size/Type0.4375-20 UNF, SAE Thread
- Size (ISO-4401)ISO-4401-08
- Valve SizeNG25 (D08)
Details
- ActuationPilot Operated
- Body MaterialDuctile Iron
- Coil Voltage110 V ac;120 V ac
- Electrical Connection1/2 in NPT Conduit Box
- Electrical Connector TypeConduit Box with 1/2 in NPT
- Manual Override TypePlain
- Max Operating Temperature230 °F, 110 °C
- Maximum Flow Rate700 L/min, 185 gpm
- Maximum Operating Pressure350 bar, 5000 psi
- Min Operating Temperature-40 °F, -40 °C
- Mounting TypeNFPA D08
- Performance SpecificationISO 4401-08
- Seal MaterialBuna-N
- SeriesD08
- Spool Spring ArrangementSpring-Centered
- Spool TypeSpring Centered
- Valve ApplicationIndustrial Machinery
- Valve TypeSpool Valve
- Wiring Housing TypeFlying Lead 1/2 in NPT Housing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)