Motion
V2010 1F9S4S 11CC12

VICKERS BY DANFOSS
V2010 1F9S4S 11CC12

V2010 1F9S4S 11CC12
MI ITEM #08451025
MFR #V2010 1F9S4S 11CC12
Price$3,094.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
V2010 1F9S4S 11CC12

V2010 1F9S4S 11CC12
MI ITEM #08451025
MFR #V2010 1F9S4S 11CC12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,094.57/each

Specifications

Dimensions

  • Inlet Port Size
    1-1/2 in 4-Bolt Flange
  • Outlet Port Size
    1.0625-12 UN-2B SAE O-Ring

Details

  • Manufacturer Product Page
  • Maximum Flow Rate
    76.27968 L/min
  • Maximum Operating Pressure
    172 bar
  • Port Orientation
    45° Clockwise
  • Rotation Direction
    Clockwise
  • Seal Material
    Buna-N
  • Series
    V2010
  • Shaft Type
    Splined
  • Vane Pump Type
    Double

Overview

Mfr description
V2010-1F9S4S-11CC-12-R
  • Pressure-balanced, modular 12-vane design
  • Reduces noise and flow pulsation
  • Wide range of available displacements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought