Specifications
Dimensions
- Size (ISO-4401)ISO-4401-03
- Valve SizeNG6 (D03)
Details
- ActuationSolenoid
- Mounting TypeManifold
- Performance SpecificationISO 4401-03
- SeriesDG4V-3
- Spool Spring ArrangementSpring-Offset
- Spool TypeP blocked, ports A and B connected to T in neutral, Closed center
- Valve ApplicationIndustrial Machinery
- Valve TypeSpool Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)