Motion
858AN00020A
Hydraulic Directional Control Valve - Solenoid Controlled Actuation, Meter-In;Meter-Out, NG10 Valve, 30 L/min, 115 gpm Max Flow, 24 V dc Coil
Mi Item #08451854
MFR #858AN00020A
Price$6,010.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Directional Control Valve - Solenoid Controlled Actuation, Meter-In;Meter-Out, NG10 Valve, 30 L/min, 115 gpm Max Flow, 24 V dc Coil
Mi Item #08451854
MFR #858AN00020A

Mfr description
KBFDG4V-5-33C30N-Z-M2-PE7-H7-12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,010.96/each

Specifications

Dimensions

  • Overall Height
    5.3100 in, 134.87 mm
  • Overall Length
    12.9100 in, 327.91 mm
  • Overall Width
    2.7600 in, 70.10 mm
  • Size (ISO-4401)
    NG10
  • Valve Size
    NG10

Details

  • Actuation
    Solenoid Controlled
  • Coil Voltage
    24 V dc
  • Electrical Connection
    7 pin electrical plug with mating half
  • Electrical Connector Type
    7 pin electrical plug with mating half
  • Flow Direction
    Meter-In;Meter-Out
  • Manual Override Type
    No Override
  • Max Operating Temperature
    185 °F, 85 °C
  • Maximum Flow Rate
    30 L/min, 115 gpm
  • Maximum Operating Pressure
    315 bar, 4500 psi
  • Min Operating Temperature
    -40 °F, -40 °C
  • Mounting Type
    Subplate
  • Performance Specification
    ISO 4401-05/NFPA D05/CETOP 5/NG10
  • Seal Material
    Fluorocarbon
  • Series
    12
  • Spool Spring Arrangement
    Spring-Centered
  • Spool Type
    ABT Connected, P Port Blocked
  • T Port Pressure Rating
    3045.79 psi, 210 bar
  • Valve Application
    Industrial Machinery
  • Valve Type
    Spool Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)