Motion
KBFDG4V-5-33C50N25-Z-M1--PC7-H7-12

VICKERS BY DANFOSS
KBFDG4V-5-33C50N25-Z-M1--PC7-H7-12

KBFDG4V-5-33C50N25-Z-M1-PC7-H7-12
Mi Item #08451860
MFR #KBFDG4V-5-33C50N25-Z-M1--PC7-H7-12
Price$5,044.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KBFDG4V-5-33C50N25-Z-M1--PC7-H7-12

KBFDG4V-5-33C50N25-Z-M1-PC7-H7-12
Mi Item #08451860
MFR #KBFDG4V-5-33C50N25-Z-M1--PC7-H7-12

Mfr description
KBFDG4V-5-33C50N25-Z-M1-PC7-H7-12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,044.78/each

Specifications

Dimensions

  • Overall Height
    5.3100 in, 134.87 mm
  • Overall Length
    12.9100 in, 327.91 mm
  • Overall Width
    2.7600 in, 70.10 mm

Details

  • Ambient Temperature Range
    -40 to 185 °F, -40 to 85 °C
  • Flow Direction
    Meter in, meter out
  • Max Operating Temperature
    185 °F
  • Mount
    Subplate
  • Seal Material
    Fluorocarbon
  • Spool Type
    P port blocked, A, B, T connected
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)