Motion
KBFDG4V-3-33C13N-Z-M1-PC7-H7-12

VICKERS BY DANFOSS
KBFDG4V-3-33C13N-Z-M1-PC7-H7-12

KBFDG4V-3-33C13N-Z-M1-PC7-H7-12
Mi Item #08451863
MFR #KBFDG4V-3-33C13N-Z-M1-PC7-H7-12
Price$4,473.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KBFDG4V-3-33C13N-Z-M1-PC7-H7-12

KBFDG4V-3-33C13N-Z-M1-PC7-H7-12
Mi Item #08451863
MFR #KBFDG4V-3-33C13N-Z-M1-PC7-H7-12

Mfr description
KBFDG4V-3-33C13N-Z-M1-PC7-H7-12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,473.62/each

Specifications

Dimensions

  • Overall Height
    4.5700 in, 116.08 mm
  • Overall Length
    10.4700 in, 265.94 mm
  • Overall Width
    1.8900 in, 48.01 mm

Details

  • Ambient Temperature Range
    -40 to 185 °F, -40 to 85 °C
  • Flow Direction
    Meter in, meter out
  • Max Operating Temperature
    185 °F
  • Mount
    Subplate
  • Seal Material
    Fluorocarbon
  • Spool Type
    P port blocked, A, B, T connected
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)