Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24 V dc, Solenoid Controlled, Subplate Mounting, 3.43 gpm, 5000 psi
Mi Item #08451867
MFR #858AN00054A

Mfr description
KBFDG4V-3-2C13N-Z-M1-PE7-H7-12
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Actuation
    Solenoid Controlled
  • Maximum Flow Rate
    3.43 gpm
  • Maximum Operating Pressure
    5000 psi
  • Mounting Type
    Subplate
  • Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)