Motion
KBSDG4V-3-96L-40N-M1-PE7-H7-12

VICKERS BY DANFOSS
KBSDG4V-3-96L-40N-M1-PE7-H7-12

KBSDG4V-3-96L-40N-M1-PE7-H7-12
Mi Item #08451951
MFR #KBSDG4V-3-96L-40N-M1-PE7-H7-12
Price$7,223.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KBSDG4V-3-96L-40N-M1-PE7-H7-12

KBSDG4V-3-96L-40N-M1-PE7-H7-12
Mi Item #08451951
MFR #KBSDG4V-3-96L-40N-M1-PE7-H7-12

Mfr description
KBSDG4V-3-96L-40N-M1-PE7-H7-12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,223.37/each

Specifications

Dimensions

  • Overall Height
    4.5700 in, 116.08 mm
  • Overall Length
    8.9300 in, 226.82 mm
  • Overall Width
    1.8900 in, 48.01 mm

Details

  • Ambient Temperature Range
    -4 to 158 °F, -20 to 70 °C
  • Max Operating Temperature
    158 °F
  • Mount
    Subplate
  • Seal Material
    Viton
  • Spool Type
    P blocked, A & B to tank
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)