Motion
KBHDG5V-5-5C85N-E-M1-PE7-H4-12

VICKERS BY DANFOSS
KBHDG5V-5-5C85N-E-M1-PE7-H4-12

KBHDG5V-5-5C85N-E-M1-PE7-H4-12
Mi Item #08452140
MFR #KBHDG5V-5-5C85N-E-M1-PE7-H4-12
Price$9,324.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KBHDG5V-5-5C85N-E-M1-PE7-H4-12

KBHDG5V-5-5C85N-E-M1-PE7-H4-12
Mi Item #08452140
MFR #KBHDG5V-5-5C85N-E-M1-PE7-H4-12

Mfr description
KBHDG5V-5-5C85N-E-M1-PE7-H4-12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,324.32/each

Specifications

Dimensions

  • Overall Height
    7.9900 in, 202.95 mm
  • Overall Length
    10.4200 in, 264.67 mm
  • Overall Width
    2.7600 in, 70.10 mm

Details

  • Ambient Temperature Range
    -40 to 158 °F, -40 to 70 °C
  • Flow Direction
    Meter in, meter out
  • Max Operating Temperature
    158 °F
  • Mount
    Subplate
  • Seal Material
    Viton
  • Spool Type
    Closed Center
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)