Motion
864AN00087A
24 V dc, Solenoid Controlled Pilot Operated, Subplate Mounting, 52.80 gpm, 5000 psi
MI ITEM #08452143
MFR #864AN00087A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24 V dc, Solenoid Controlled Pilot Operated, Subplate Mounting, 52.80 gpm, 5000 psi
MI ITEM #08452143
MFR #864AN00087A

Mfr description
KBHDG5V-7-5C200N-X-M1-PE7-H4-12
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Actuation
    Solenoid Controlled Pilot Operated
  • Maximum Flow Rate
    52.80 gpm
  • Maximum Operating Pressure
    5000 psi
  • Mounting Type
    Subplate
  • Supply Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)