Specifications
Dimensions
- Overall Height3.4200 in, 86.87 mm
- Overall Length5.7500 in, 146.05 mm
- Overall Width1.8000 in, 45.72 mm
- Size (ISO-4401)ISO 4401-03
- Valve SizeNG6 (D03)
Details
- ActuationSolenoid
- Coil Voltage220 V ac;240 V ac
- Electrical ConnectionISO 4400 (DIN 43650) Connector
- Electrical Connector TypeISO 4400 (DIN 43650) Connector
- Manual Override TypePlain
- Max Operating Temperature158 °F, 70 °C
- Maximum Flow Rate80 L/min, 21.134 gpm
- Maximum Operating Pressure350 bar, 5000 psi
- Min Operating Temperature-4 °F, -20 °C
- Mounting TypeSubplate
- Performance SpecificationHigh Performance
- Seal MaterialViton
- Series60
- Spool Spring ArrangementNo Spring, No Detent
- Spool TypeClosed center, all ports
- T Port Pressure Rating3045.79 psi, 210 bar
- Valve ApplicationIndustrial Machinery
- Valve TypeSpool Valve
- Wiring Housing TypeISO 4400 / EN 175301-803
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)