Overview
Mfr description
DG4V-3-0BL-M-U-D6-60
Specifications
- ActuationSolenoid Operated
- Maximum Operating Pressure5000 psi
- Coil Voltage220 V ac; 240 V ac
- Spool Spring ArrangementSpring Offset End To Centre left hand build
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data