Specifications
Details
- ActionPressure Reducing
- Drain PortInternal Drain
- Max Operating Temperature158 °F, 70 °C
- Min Operating Temperature-4 °F, -20 °C
- MountSubplate Mounted
- Mounting TypeSubplate Mounted
- Seal MaterialBuna-N
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)