Motion
F3-FCG-02-2300-50

VICKERS BY DANFOSS
F3-FCG-02-2300-50

Vickers (Eaton) Hydraulic Flow Control Valve
MI ITEM #08452785
MFR #F3-FCG-02-2300-50
Price$1,313.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
F3-FCG-02-2300-50

Vickers (Eaton) Hydraulic Flow Control Valve
MI ITEM #08452785
MFR #F3-FCG-02-2300-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,313.97/each

Specifications

Dimensions

  • Height
    3.41 in
  • Length
    4.00 in
  • Size
    2
  • Width
    3.75 in

Details

  • Application
    The control valve manipulates a flowing fluid, such as gas, steam, water, or chemical compounds, to compensate for the load disturbance
  • Body Material
    Ductile Iron
  • Compensation
    Pressure and Temperature
  • ECCN
    EAR99
  • Flow Rate
    37.69 L/min
  • Fluid Cleanliness
    19/17/14 micron
  • Fluid Comp
    Anti-wear hydraulic oil
  • Interface
    1/4 In.
  • Leakage
    Standard
  • Lock Type
    Standard
  • Pressure Rating
    250 bar
  • Seal Material
    Nitrile
  • Trim Adjustment
    No
  • Type
    Flow control valve
  • Valve Mount Type
    Subplate/manifold mounted
  • Working Temperature Max
    70 °C
  • Working Temperature Min
    -20 °C

Overview

Mfr description
F3-FCG-02-2300-50
  • Superior moisture resistance
  • Reliable fluid flow regulation
  • Easy installation and maintenance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought