Motion
FG-02-1500-50-S39

VICKERS BY DANFOSS
FG-02-1500-50-S39

FG-02-1500-50-S39
MI ITEM #08452930
MFR #FG-02-1500-50-S39
List Price$1,592.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
FG-02-1500-50-S39

FG-02-1500-50-S39
MI ITEM #08452930
MFR #FG-02-1500-50-S39

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,592.39/each for your price

Overview

Mfr description
FG-02-1500-50-S39

Specifications

  • Adjustment Type
    Manual without keylock
  • Application
    The control valve manipulates a flowing fluid, such as gas, steam, water, or chemical compounds, to compensate for the load disturbance.
  • Body Material
    Ductile Iron
  • Flow Rate
    24.8
  • Lock Type
    Key
  • Seal Material
    Nitrile
  • Pressure Rating
    248
  • Size
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text