Specifications
Dimensions
- Overall Length9.6400 in, 244.85 mm
- Overall Width4.5000 in, 114.29 mm
Details
- ActionPressure Reducing
- Drain PortY Port Drain
- Fluid CompPetroleum Oils
- Max Operating Temperature158 °F, 70 °C
- Maximum Flow Rate30.116 gpm
- Maximum Operating Pressure3045.79 psi
- Min Operating Temperature-4 °F, -20 °C
- MountSubplate Mounted
- Mounting TypeSubplate Mounted
- Seal MaterialBuna-N
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)