Motion
FCG-02-1500-50-S40

VICKERS BY DANFOSS
FCG-02-1500-50-S40

FCG-02-1500-50-S40
MI ITEM #08453325
MFR #FCG-02-1500-50-S40
Price$1,623.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
FCG-02-1500-50-S40

FCG-02-1500-50-S40
MI ITEM #08453325
MFR #FCG-02-1500-50-S40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,623.00/each

Specifications

Dimensions

  • Height
    3.1600 in, 80.26 mm
  • Length
    3.7500 in, 95.25 mm
  • Size
    2
  • Width
    4.0000 in, 101.60 mm

Details

  • Adjustment Type
    Manual without keylock
  • Application
    The control valve manipulates a flowing fluid, such as gas, steam, water, or chemical compounds, to compensate for the load disturbance.
  • Body Material
    Ductile Iron
  • Flow Rate
    24.8
  • Fluid Cleanliness
    19/17/14 micron
  • Fluid Comp
    Anti-wear hydraulic oil
  • Leakage
    Standard
  • Lock Type
    Key
  • Maximum Working Pressure
    250 bar, 3600 psi
  • Pressure Rating
    248
  • Seal Material
    Nitrile
  • Type
    Pressure Compensated Flow Control Valve
  • Valve Mount Type
    Subplate
  • Working Temperature Max
    176 °F, 80 °C
  • Working Temperature Min
    -4 °F, -20 °C

Overview

Mfr description
FCG-02-1500-50-S40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought