Specifications
Details
- Control TypeTorque Limiting
- Controller TypeTorque Limiting
- Displacement TypeVariable with Torque Limiter
- SeriesPVH
- Trade Name/NumberPVH74/81
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)