1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VICKERS BY DANFOSS
943364
Hydraulic Axial Piston Pump - PVM
MI ITEM #
08453849
MFR #
943364
Price
$3,524.32
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Pumps
Hydraulic Axial Piston Pumps
VICKERS BY DANFOSS 943364
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VICKERS BY DANFOSS
943364
Hydraulic Axial Piston Pump - PVM
MI ITEM #
08453849
MFR #
943364
Mfr description
943364 CONTROL PISTON
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,524
.32
/each
Add to Cart
Specifications
Dimensions
Overall Height
1.1800 in, 29.97 mm
Overall Length
6.6900 in, 169.93 mm
Overall Width
1.1800 in, 29.97 mm
Details
Housing Material
Carbon Steel
Pump Application
Industrial
Series
PVM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items