Specifications
Dimensions
- Overall Height22.3200 in, 566.90 mm
- Overall Length31.3500 in, 796.30 mm
- Overall Width18.1900 in, 462 mm
Details
- ApplicationMarine, Tunnel Boring Machine Etc
- Control TypePressure Signal
- Displacement750 cc/rev, 45.768 in³/r
- Displacement TypeVariable
- Housing MaterialCast Iron
- Input RotationRight Hand
- Input Shaft TypeSpline Shaft
- Max Volume StopNo
- Mounting TypeISO 250 4 Hole Flange
- Port LocationRadial
- Port TypeSAE Metric Thread
- Pump ApplicationMarine, Tunnel Boring Machine
- SeriesHydrokraft
- Shaft TypeSpline
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)