Motion
402AA00035A
Pressure Control Valve - 150 lpm Max Flow, Screw-in Cartridge
MI ITEM #08455824
MFR #402AA00035A
Price$145.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Control Valve - 150 lpm Max Flow, Screw-in Cartridge
MI ITEM #08455824
MFR #402AA00035A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$145.48/each

Specifications

Dimensions

  • Overall Height
    1.00 in
  • Overall Length
    4.33 in
  • Overall Width
    1.00 in

Details

  • Adjustment Type
    Leakproof Screw
  • Cavity
    AXP880
  • Factory Set Pressure
    200 bar
  • Fluid Comp
    All general purpose hydraulic fluids
  • Function
    Pressure Sequence Valve
  • Leakage
    Standard
  • Max Operating Temperature
    194 °F
  • Maximum Flow Rate
    150 lpm
  • Maximum Operating Pressure
    350 bar
  • Minimum Working Pressure
    50 bar
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    3
  • Operating Temperature
    -20°C to +90 °C
  • Operation
    Pilot Operated
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Spool
  • Valve Material
    Cartridge only

Overview

Mfr description
1PSC100-P-35S PRESSURE CONTROL VALVE
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought