Motion
P4B522-ISAF-090MR

DODGE
P4B522-ISAF-090MR

Pillow Block Roller Bearing Unit - 90 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #08455915
MFR #P4B522-ISAF-090MR
List Price$3,582.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B522-ISAF-090MR

Pillow Block Roller Bearing Unit - 90 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #08455915
MFR #P4B522-ISAF-090MR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,582.14/each for your price

Overview

Mfr description
073070 P4B522-ISAF-090MR

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    12.5900 to 14.5000 in
  • Base To Bore Centerline
    125.48 mm
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Triple Lip Contact
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    4.7 in
  • Dynamic Load Capacity
    83000 lbf
  • Static Load Capacity
    104000 lbf
  • Maximum Speed
    1530 rpm
  • UPC_NO
    782476318321
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Take Up Frame Size
    HD-400
  • Material
    073070
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text