Overview
Mfr description
MGGLB40TN-500 CYLINDER
Specifications
- Bore Diameter
- Country of OriginUS
- Stroke
- BearingsBall Bushing Bearing
- Made to OrderYes
- Manufacturer Product Page
- Manufacturer Catalog
- Mounting TypeBasic
- SeriesMGG
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data