Motion
59X5170 MILL-RIGHT V CRS

GARLOCK KLOZURE
59X5170 MILL-RIGHT V CRS

Solid, 13.3850 in Shaft Dia., 14.9610 in OD, 0.7870 in Overall Width, MILL-RIGHT V Lip Material
MI ITEM #08456980
MFR #59X5170 MILL-RIGHT V CRS
Your Price$2,910.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
59X5170 MILL-RIGHT V CRS

Solid, 13.3850 in Shaft Dia., 14.9610 in OD, 0.7870 in Overall Width, MILL-RIGHT V Lip Material
MI ITEM #08456980
MFR #59X5170 MILL-RIGHT V CRS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,910.81/each(List $3,969.85)

Overview

Mfr description
59X5170 MILL-RIGHT V CRS 13.386"ID

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    13.3850 in
  • Outside Diameter
    14.9610 in
  • Overall Width
    0.7870 in
  • Seal Type
    Single Lip
  • Lip Material
    MILL-RIGHT V
  • Pressure Tolerance
    7 psi;0.48 bar
  • Spring Material
    302 Stainless Steel
  • Manufacturer Upc Number
    191074017039
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5000 ft/min;25.4 m/s
  • Misalignment Tolerance
    0.093 in at 2,500 ft/min;.047 in at 5,000 ft/min;2.36 mm at 12.7 m/s;1.19 mm at 25.4 m/s
  • Style
    Model 59
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -30 °C, -22 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text